Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Jacket,Size M,Black

  • Item # 52JG54
  • My Part #
  • Mfr. Model # 201-DJ-BL
  • Catalog Page # 1720
  • Catalog Group # J5433
  • UNSPSC # 46181533
Jacket,Size M,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

Heavy-duty Condor® insulated duck jacket is constructed from water-resistant 12-oz. cotton duck with a fleece lining and 300g of insulation. Mid-length jacket helps protect your from the elements during long work days in inclement weather.

• 5 outer pockets, including 2 large cargo pockets
• Ribbed knit cuffs with snaps
• Zippered front closure with storm flaps

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size M
  • Fits Chest Size 40"
  • Color Black
  • Length 28"
  • Insulated Yes
  • Material 100% Cotton Duck
  • Lining Material Fleece
  • Closure Type Zipper and Snap
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Includes Snap Cuffs, Storm Flap Zipper Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms