Skip Content

DV
CONDOR

Jacket, Duck,Hood,29,Br,M

  • Item # 4KXG3
  • My Part #
  • Mfr. Model # 4KXG3
  • Catalog Page # N/A
  • Catalog Group # D2533
  • UNSPSC # 46181533
Jacket, Duck,Hood,29,Br,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Water-repellent jacket is insulated with nylon quilted fiberfill to keep you warm and dry in harsh, cold conditions. Durable outer shell resists wind, snags, and abrasions and main seams are triple-stitched for extra strength on the toughest jobs.

View More

Technical Specs

  • Item Work Jacket
  • Size M
  • Fits Chest Size 46" to 48"
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Includes Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms