Skip Content

DG
TM
CONDOR

Interlocking Drainage Mat, Rubber, Black, 3 ft. x 3 ft., 1 EA

  • Item # 30CM53
  • My Part #
  • Mfr. Model # 30CM53
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlock Drainage Mat,Black,3 ft.x3 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interlocking Drainage Mat
  • Color Black
  • Width 3 ft.
  • Length 3 ft.
  • Thickness 1/2"
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges (2) Interlocking
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Brake Fluid Resistant No
  • Mat Shape Square
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Shape of Drainage Holes Circle
  • Mat Ramp Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms