Skip Content
WG
TM
CONDOR

Interlocking Antifatigue Mat, Nitrile, Black with Yellow Border, 1 ft. 10" x 1 ft. 6", 1 EA

  • Item # 49Y318
  • Mfr. Model # 524000004
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlocking Antifatigue Mat, Nitrile, Black with Yellow Border, 1 ft. 10" x 1 ft. 6", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interlocking Antifatigue Mat
  • Matting Series Compatibility Hog Heaven Modular
  • Mat Shape Square
  • Color Black with Yellow Border
  • Width 1 ft. 6"
  • Length 1 ft. 10"
  • Thickness 3/4"
  • Mat Surface Pattern Square Grid With Grit Top
  • Mat Surface Material Nitrile
  • Mat Backing Material Closed Cell Nitrile Foam
  • Weight 5 lb.
  • Edges (2) Beveled, (2) Interlocking
  • Standards DOC-FF-1-70
  • Mat Electrical Resistance Conductive
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms