Skip Content

C3
CONDOR

IBC Containment Unit, Uncovered, 385 gal. Spill Capacity, 3000 lb.

  • Item # 45YX88
  • My Part #
  • Mfr. Model # 45YX88
  • Catalog Page # 1872
  • UNSPSC # 24101907
IBC Containment Unit, Uncovered, 385 gal. Spill Capacity, 3000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $959.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 176.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® durable IBC tank spill containment unit is a 1-pc. molded, polyethylene and won't rust, dent, or corrode while still providing an economical spill containment solution. Unit is forkliftable, nestable, and includes removable grates for easy access, and an integrated pail holder for quick and easy dispensing.

View More

Technical Specs

  • Item IBC Containment Unit
  • IBC Containment Product Type IBC Containment Unit
  • Covered/Uncovered Uncovered
  • Number of IBCs 1
  • Spill Containment Load Capacity 3000 lb.
  • Spill Capacity 385 gal.
  • Length 73"
  • Width 80-1/2"
  • Height 29-1/2"
  • Drain Included No
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Material Polyethylene
  • Spill Containment Opening Type No Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.