Skip Content

DV
CONDOR

Hooded Sweatshirt,Gry,Cotton/PET,L

  • Item # 2KTJ4
  • My Part #
  • Mfr. Model # 2KTJ4
  • Catalog Page # N/A
  • Catalog Group # D2504
  • UNSPSC # 53101602
Hooded Sweatshirt,Gry,Cotton/PET,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cotton/polyester blend sweatshirt is warm and durable for wearing to the jobsite, but stylish and comfortable enough for everyday wear. It features a front zipper and 2 side pockets.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size L
  • Fits Chest Size 45"
  • Color Gray
  • Fabric Weight 8 oz.
  • Material Cotton/Polyester
  • Number of Outside Pockets 2
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products