Skip Content

WV
TM
CONDOR

Hooded Sweatshirt,Gry,Cotton/PET,M

  • Item # 2KTJ3
  • My Part #
  • Mfr. Model # 2KTJ3
  • Catalog Page # N/A
  • Catalog Group # D2504
  • UNSPSC # 53101602
Hooded Sweatshirt,Gry,Cotton/PET,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $16.43 / each

Web Price $39.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cotton/polyester blend sweatshirt is warm and durable for wearing to the jobsite, but stylish and comfortable enough for everyday wear. It features a front zipper and 2 side pockets.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size M
  • Fits Chest Size 43"
  • Color Gray
  • Fabric Weight 8 oz.
  • Material Cotton/Polyester
  • Number of Outside Pockets 2
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.