Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Hooded Disposable Coveralls with Elastic Cuff, White, 5XL, Polypropylene

  • Item# 26W779
  • Mfr. Model# 26W779
  • Catalog Page# 2144
  • Catalog Group# G6094
  • UNSPSC# 46181503
Hooded Disposable Coveralls with Elastic Cuff, White, 5XL, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.40 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These hooded coveralls feature a zipper front, with an elastic face, wrists, and boot covers. They also feature polypropylene construction and offer a disposable, protective solution to working in less demanding environments. The medium-weight material offers protection from dirty, nonhazardous conditions.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size 5XL
  • Material Polypropylene
  • Color White
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 35-3/8"
  • Fits Waist Size 35-3/8" (Waist Width)
  • Inseam 34-15/16"
  • Fabric Weight 1.39 oz.
  • Features Elastic Face and Wrists, Attached Boot Covers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.