Skip Content

DV
CONDOR

Hood Liner,Lime,Universal

  • Item # 4AFX5
  • My Part #
  • Mfr. Model # 4AFX5
  • Catalog Page # 1639
  • UNSPSC # 46181522
Hood Liner,Lime,Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your head, face, nose and ears warm with this balaclava, designed to cover your face from the elements.

View More

Technical Specs

  • Item Hood Liner
  • Style Over The Head
  • Size Universal
  • Color Lime
  • Material Cotton/Spandex
  • Covers Head, Ears, Face, Neck
  • Standards ASTM D6413
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms