Skip Content

 
TM
CONDOR

High Visibility Rain Bib Overall

High Visibility Rain Bib Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hi-Visibility Rain Bib Overall 
  • Color Hi-Visibility Yellow/Green 
  • Resists Water 
  • ANSI Class Class 3 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Material
Please Select
Closure Type
Please Select
Seam Style
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Material
Closure Type
Seam Style
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
5KU13
2XL
48 to 50"
31-1/2"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$140.60 / each

Enter location to check availability
Catalog Page #  2136 

Price $140.60 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 2XL
  • Fits Waist Size 48 to 50"
  • Inseam 31-1/2"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
4GE71
2XL
48 to 50"
31-1/2"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 2XL
  • Fits Waist Size 48 to 50"
  • Inseam 31-1/2"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
5KU15
3XL
52 to 54"
32"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$140.60 / each

Enter location to check availability
Catalog Page #  2136 

Price $140.60 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 3XL
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
4GE72
3XL
52 to 54"
32"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 3XL
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
4PCU7
4XL
56 to 58"
32-1/2"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$140.60 / each

Enter location to check availability
Catalog Page #  2136 

Price $140.60 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 4XL
  • Fits Waist Size 56 to 58"
  • Inseam 32-1/2"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
1FBA7
4XL
56 to 58"
32-1/2"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size 4XL
  • Fits Waist Size 56 to 58"
  • Inseam 32-1/2"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
4GE69
L
40 to 42"
30"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size L
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
5KE99
L
40 to 42"
30-1/2"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$130.63 / each

Enter location to check availability
Catalog Page #  2136 

Clearance Price $130.63 / each

Price $137.50 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size L
  • Fits Waist Size 40 to 42"
  • Inseam 30-1/2"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
4GE68
M
36 to 38"
29"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size M
  • Fits Waist Size 36 to 38"
  • Inseam 29"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
5KE97
M
36 to 38"
30"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$130.63 / each

Enter location to check availability
Catalog Page #  2136 

Clearance Price $130.63 / each

Price $137.50 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size M
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
1FBA6
S
32 to 34"
29"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size S
  • Fits Waist Size 32 to 34"
  • Inseam 29"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
4PCU6
S
32 to 34"
29-1/2"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$140.60 / each

Enter location to check availability
Catalog Page #  2136 

Price $140.60 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size S
  • Fits Waist Size 32 to 34"
  • Inseam 29-1/2"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
5KU11
XL
44 to 46"
31"
Polyurethane
Elastic Waistband
Double Stitched, Taped
Elastic/Detachable Suspenders

$130.63 / each

Enter location to check availability
Catalog Page #  2136 

Clearance Price $130.63 / each

Price $137.50 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size XL
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Includes Elastic/Detachable Suspenders
  • ANSI Class Class 3
4GE70
XL
44 to 46"
31"
PVC
Snaps
Double Heat Welded
Elastic Suspenders, Reflective Striping, Snaps at Ankle

$60.65 / each

Enter location to check availability
Catalog Page #  2136 

Price $60.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Overall
  • Color Hi-Visibility Yellow/Green
  • Size XL
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Material PVC
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • ANSI Class Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More