Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CONDOR

High-Performance Hat with Neck Shade, Moisture Wicking Fabric, Hi-Visibility Orange, Universal,1 EA

  • Item # 25F563
  • My Part #
  • Mfr. Model # 25F563
  • Catalog Page # 1638
  • UNSPSC # 53102503
High-Performance Hat with Neck Shade, Moisture Wicking Fabric, Hi-Visibility Orange, Universal,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Condor® high-performance hat with neck shade makes it easy to keep cool on the job. Activate the absorbent hat by soaking it in cold water up to 20 minutes for instant cooling relief.

• Brightly colored hat keeps you visible on busy job sites
• Offers head and neck protection from the elements

View More

Technical Specs

  • Item High-Performance Hat with Neck Shade
  • Color Hi-Visibility Orange
  • Size Universal
  • Material Moisture Wicking Fabric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms