Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

High-Performance Hat with Neck Shade, Moisture Wicking Fabric, Hi-Visibility Lime, Universal,1 EA

  • Item # 25F562
  • My Part #
  • Mfr. Model # 25F562
  • Catalog Page # N/A
  • UNSPSC # 53102503
High-Performance Hat with Neck Shade, Moisture Wicking Fabric, Hi-Visibility Lime, Universal,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This brightly colored hat keeps you visible on busy jobsites and helps protect you from the elements.

View More

Technical Specs

  • Item High-Performance Hat with Neck Shade
  • Color Hi-Visibility Lime
  • Size Universal
  • Material Moisture Wicking Fabric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms