Skip Content


Heat Resistant Mittens, Kevlar®/Cotton, 662°F Max. Temp., Men's S, PR 1

  • Item # 5T361
  • My Part #
  • Mfr. Model # 5T361
  • Catalog Page # 1702
  • Catalog Group # H6313
  • UNSPSC # 46181504
Heat Resist Mitten,Tan, S,Thermonol,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These mittens are excellent for handling tools or other objects in addition to being heat-resistant, with a reinforced seam to increase their durability and wear life. The design is such that the thumb extends from the wrist, using less material to reduce the cost, and seamless on the back for added comfort.

View More

Technical Specs

  • Item Heat Resistant Mittens
  • Material Kevlar(R)/Cotton
  • Max. Temp. 662 Degrees F
  • Size Men's S
  • Color Tan
  • Length 12"
  • Lining Wool
  • Cut Gunn
  • Thumb Style Straight
  • Application Hot Foundry Jobs
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.