ST
CONDOR

Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

  • Item # 5MPK7
  • My Part #
  • Mfr. Model # 5MPK7
  • Catalog Page # 1703
  • UNSPSC # 46181504
Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.17 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

If you're in the business of aluminum casting, injection molding, steel manufacturing, or stamping, you could benefit from these heat resistant gloves to protect you from extreme temperatures - although certain applications depend on the weight of product handled and length of time handled. Each glove was cut as 1 piece with the palm, so the thumb extends straight from the wrist. This style uses less material than the similar Wing thumb, reducing the cost of the glove. Its seamless, stretchable rib knit cuff is sewn onto glove to provide a comfortable, secure fit and can fit under clothing sleeves to keep hot or cold air out.

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material Polyester/Cotton
  • Max. Temp. 250 Degrees F
  • Cuff Knit
  • Size Men's L
  • Color Natural
  • Length 10-1/2"
  • Lining Cotton
  • Cut Clute
  • Thumb Style Straight
  • Application A/C Manufacturing, Automotive, Bakeries, Ceramic Plants, General Applications, Landscaping And Operations That Deal With Low To Moderate Heat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.