Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max. Temp., Men's L, PR 1

  • Item# 4TJY2
  • Mfr. Model# 4TJY2
  • Catalog Page# 2093
  • UNSPSC# 46181504
Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max. Temp., Men's L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.57 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to being heat resistant, these gloves offer extra protection in the form of a safety cuff, as well as being cut into a clute style that combines a greater ease of movement with a comfortable grip. Its design is cut so the thumb extends from the wrist, using less material to reduce the cost of the glove.

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material Canvas Burlap Cotton
  • Max. Temp. 275 Degrees F
  • Cuff Safety
  • Size Men's L
  • Color Natural
  • Length 10-1/2"
  • Lining Cotton
  • Cut Clute
  • Thumb Style Straight
  • Application Automotive, Farming and Foundries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.