ST
Grainger Choice Product
CONDOR

Hardhat Pad, Cotton, Navy, Universal,1 EA

  • Item # 33TZ11
  • My Part #
  • Mfr. Model # 33TZ11
  • Catalog Page # 1640
  • UNSPSC # 46181701
Hardhat Pad, Cotton, Navy, Universal,1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Headbands, Sweatbands and Cooling Headwear


$5.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.045 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® hard hat evaporative cooling pad delivers cooling relief from on-the-job heat. Easily attaches to hard hat suspension with hook-and-loop fasteners.
• 100% cotton material contains water-activated absorbent beads
• Soak the reusable liner in cold water for 10 to 20 min.

View More

Technical Specs

  • Item Hardhat Pad
  • Color Navy
  • Pattern Solid
  • Size Universal
  • Soaking Time 10 to 20 min.
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms