Skip Content

WV
CONDOR

Hand Warmer, Up to 8 hr. Heating Time, Activates By Contact with Air

  • Item # 32HD78
  • My Part #
  • Mfr. Model # 32HD78
  • Catalog Page # 1701
  • UNSPSC # 42142109
Hand Warmer,2-3/4 in. x 3-3/4 in.,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Tuck in to gloves or pockets to help keep your hands warm in frigid atmospheres for up to 8 hr. No batteries or external power sources required.

View More

Technical Specs

  • Item Hand Warmer
  • Heating Time Up to 8 hr.
  • Length 2-3/4"
  • Width 3-3/4"
  • Package Configuration Pair
  • Average Temp. 109 Degrees F
  • Activates By Contact with Air
  • For Use With Hands, Gloves, Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.