Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

26"-dia. Acrylic 180° Half Dome Mirror with 26 ft. Approx. Viewing Distance

  • Item # 2GVX9
  • Mfr. Model # 2GVX9
  • Catalog Page # 1965
  • UNSPSC # 46171609
26"-dia. Acrylic 180° Half Dome Mirror with 26 ft. Approx. Viewing Distance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $128.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Half-dome mirror provides a 180° view at T intersections to help direct traffic and monitor hidden areas. Mounting hardware is included. Every 1" dia. of mirror provides 1 ft. viewing distance.

View More

Technical Specs

  • Item Half Dome Mirror
  • Diameter 26"
  • Dome Height 11.5"
  • Approx. Viewing Distance 26 ft.
  • Viewing Angle 180 Degrees
  • Lens Material Acrylic
  • Backing No Back
  • Rim Type Acrylic
  • Mounting Location Wall or Ceiling
  • Includes Mounting Holes and Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is a great product. It's easy to install. I have installed several of them in areas that were blind spots in a medical clinic for one of my customers. July 2, 2013
Rated 5 out of 5 by Great safety item Over the years we have installed numerous mirrors of this style and size for safety reasons. In a hospital there are so many large carts that those pushing the carts have a hard time seeing. Most of all though it helps the staff transferring patients to know if anyone is in the way or coming there direction. April 4, 2012
  • 2015-09-08T19:50:53.009-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2GVX9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.