Skip Content

ST
TM
CONDOR

Nylon/Polyester Hairnet, 28" Diameter, Size: 28", Package Quantity 144

  • Item # 29JW50
  • My Part #
  • Mfr. Model # 29JW50
  • Catalog Page # N/A
  • Catalog Group # H8276
  • UNSPSC # 53131625
Hairnet, Black, Nylon PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.10 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smaller 28"-dia. hairnet from Condor® keeps hair out of your eyes and away from your work. Nylon netting with an elastic headband for a comfortable, nonslip fit. Universal sizing. Black.

View More

Technical Specs

  • Hair and Beard Nets Item Hairnet
  • Material Nylon/Polyester
  • Package Quantity 144
  • Size 28"
  • Color Black
  • Metal Detectable No
  • Diameter 28"
  • Contains Latex No
  • Package Type Box
  • Item Hairnet
  • Fabric Weight 0.059 oz./ sq. yd.
  • Series H8276
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.