Skip Content

ST
CONDOR

Lightweight Nylon Hairnet, 20" Diameter, Size: Universal, Package Quantity 100

  • Item # 1TTU7
  • My Part #
  • Mfr. Model # 1TTU7
  • Catalog Page # 1730
  • UNSPSC # 46181707
Hairnet,White,Universal,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.15 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

21"-dia. hairnet from CondorĀ® keeps hair out of your eyes and away from your work. Lightweight polyester mesh with an elastic headband for a comfortable, nonslip fit. Latex free. Universal size fits most.

View More

Technical Specs

  • Hair and Beard Nets Item Hairnet
  • Material Lightweight Nylon
  • Package Quantity 100
  • Size Universal
  • Color White
  • Metal Detectable No
  • Diameter 20"
  • Contains Latex Yes
  • Lint-Free No
  • Package Type Bag
  • Item Hairnet
  • Fabric Weight 0.47 oz./sq. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Lightweight Nylon Hairnet, 20 In Diameter, Size: Universal, Package Quantity 100 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Product details references this hair net as 21" but description states 20".
Date published: 2016-09-12
  • y_2018, m_5, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1TTU7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.