Skip Content

NC
TM
CONDOR

Gray Tacky Mat Base, 5 ft. 2" Length, 3 ft. 2" Width, Fits Mat Size: 36" x 60", 1 EA

  • Item # 6GRG4
  • My Part #
  • Mfr. Model # 6GRG4
  • Catalog Page # 1959
  • Catalog Group # D3966
  • UNSPSC # 52101509
Tacky Mat Base,Gray,38 x 62 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $330.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.3 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mat removes dust, dirt, and bacteria from shoes, casters, and wheels. The adhesive vinyl backing prevents shifting and can be removed without leaving a residue. The mat contains 30 disposable sheets that hold particulate matter on contact. Each sheet is numbered to help identify remaining quantity. A base is recommended but not required.

View More

Technical Specs

  • Item Tacky Mat Base
  • Mat Color Gray
  • Fits Mat Size 36" x 60"
  • Mat Length 5 ft. 2"
  • Mat Width 3 ft. 2"
  • Tacky Mat Base Surface Material PVC Foam
  • Tacky Mat Base Backing Material Rubber
  • Tacky Mat Base Thickness 5.0mm
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.