Skip Content

TP
CONDOR

Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Gray

  • Item # 9PVY6
  • My Part #
  • Mfr. Model # 9PVY6
  • Catalog Page # 1902
  • Catalog Group # E9593
  • UNSPSC # 52101509
Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mat has a 100% polypropylene face with rubber-reinforced nubs and waffle design, for crushproof bi-level scraping. The 100% rubber backing contains 20% recycled tire content and is cleated for carpeted floors. A matching fabric border traps water and dirt on the mat.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Gray
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Waffle
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Face Weight 24.0 oz./sq. yd.
  • Standards NFSI Certified
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.