Navigation Menu New

Access My Account, Order History, Lists and more here.

56LV75 56LV75 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Gown, AAMI Level Level 1, Universal, Blue

  • Item # 56LV75
  • Mfr. Model # 56LV75
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

AAMI (Association for the Advancement of Medical Instrumentation) level 1 garments are worn when there is minimal risk of fluid contact or penetration, including general medical exams, standard medical unit patient care, or cover gowns for hospital visitors.

Technical Specs

  • Item Gown
  • Closure Type Tie
  • Color Blue
  • Cuff Style Elastic
  • Launderable No
  • Material Polyethylene
  • Number of Pockets 0
  • Overall Length 47 1/4 in
  • Overall Width 67 in
  • Package Quantity 1
  • Packaging Individually Packaged
  • Seam Style Sewn
  • Size Universal
  • Standards ANSI/AAMI PB70 level 1
  • AAMI Level Level 1
  • Chemotherapy Drug Tested No
  • Sterile/Non-Sterile No
  • Maximum Chest Size 36 in
  • Minimum Chest Size 33 1/2 in
  • Reusability No
  • Anti-Static No
  • Back Style Closed-Back
  • Features Full-Back
  • Fits Chest Size 33 1/2 in to 36 in
  • Garment Style Gown
  • Length Type Calf
  • Material Weight 45 g/sq m
  • Includes Thumb Loops No
  • Sleeve Length Type Long Sleeve
  • Wrist Type Elastic

AAMI (Association for the Advancement of Medical Instrumentation) level 1 garments are worn when there is minimal risk of fluid contact or penetration, including general medical exams, standard medical unit patient care, or cover gowns for hospital visitors.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top