Navigation Menu New

Access My Account, Order History, Lists and more here.

56JZ90 56JZ90 UNSPSC # 46181501

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Gown, AAMI Level Level 2, Universal, Blue

  • Item # 56JZ90
  • Mfr. Model # 56JZ90
  • UNSPSC # 46181501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

AAMI (Association for the Advancement of Medical Instrumentation) level 2 garments are worn when there is a low risk of fluid contact or penetration, including blood draws, suturing, or when performing duties in a pathology lab.

Technical Specs

  • Item Gown
  • Closure Type Tie
  • Color Blue
  • Cuff Style Elastic
  • Launderable No
  • Material EVA
  • Number of Pockets 0
  • Overall Length 47 1/4 in
  • Overall Width 55 in
  • Package Quantity 50
  • Packaging Individually Packaged
  • Protection Type Liquid, Particulate
  • Seam Style Welded
  • Size Universal
  • Standards 16 CFR 1611, ANSI/AAMI PB70 Level 2
  • AAMI Level Level 2
  • Chemotherapy Drug Tested No
  • Sterile/Non-Sterile No
  • Maximum Chest Size 36 in
  • Minimum Chest Size 24 in
  • Reusability No
  • Anti-Static No
  • Back Style Partially Open
  • Features Waterproof
  • Fits Chest Size 24 in to 36 in
  • Garment Style Gown
  • Length Type Knee
  • Material Weight 60 g/sq m
  • Gown Type Isolation
  • Hazard Protection Type Non-Hazardous Liquid Spray
  • Includes Thumb Loops No
  • Sleeve Length Type Long Sleeve
  • Wrist Type Elastic

AAMI (Association for the Advancement of Medical Instrumentation) level 2 garments are worn when there is a low risk of fluid contact or penetration, including blood draws, suturing, or when performing duties in a pathology lab.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top