Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Indoor Entrance Mat, 6 ft. L, 4 ft. W, 1/4" Thick, Rectangle, Gold

  • Item # 24N229
  • My Part #
  • Mfr. Model # 24N229
  • Catalog Page # N/A
  • Catalog Group # G5789
  • UNSPSC # 46182104
Indoor Entrance Mat, 6 ft. L, 4 ft. W, 1/4" Thick, Rectangle, Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CONDOR® indoor entrance matting is made of post-consumer recycled PET fabric surface with backing made of vinyl. Wipes off moisture and finer dirt particles while protecting floor surface.

• 1/4" thick
• Antistatic
• Diamond pattern

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Gold
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Diamond
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 1/4"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 25.0 oz./sq. yd.
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms