C3
CONDOR

Goatskin Leather Work Gloves, Gauntlet Cuff, Yellow, Size: S, Left and Right Hand

  • Item # 48WU14
  • My Part #
  • Mfr. Model # 48WU14
  • Catalog Page # 1701
  • Catalog Group # J4945
  • UNSPSC # 46181504
Goatskin Leather Work Gloves, Gauntlet Cuff, Yellow, Size: S, Left and Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® full-leather work gloves offer impact protection with thermoplastic rubber on the top of the hand and fingers, plus a fleece lining to help keep your hands warm. The seamless-backed gunn-cut design has reinforced seams for increased durability and wear life. The wing thumb gives you a comfortable grip and free movement.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Goatskin
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Wing
  • Cuff Gauntlet
  • Glove Back Material Goatskin
  • Insulated No
  • Glove Size S
  • Glove Leather Grade A, B
  • Application General Purpose
  • Color Yellow
  • Lining Fleece
  • Hand Left and Right
  • Leather Palm Process Full-Grain
  • Leather Palm Type Full-Grain
  • Stitching Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.