Skip Content
ST
TM
CONDOR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1

  • Item # 42KZ75
  • My Part #
  • Mfr. Model # 42KZ75
  • Catalog Page # 1735
  • Catalog Group # J4132
  • UNSPSC # 46181504
Mechanics Gloves,M,Black,Neoprene,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.52 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.139 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hard-working Condor® mechanic's gloves offer protection from impact, nicks, and abrasion without sacrificing dexterity or grip when handling tools and parts in numerous tasks. Neoprene pads help shield your knuckles. Breathable spandex/neoprene backing gives a snug fit and comfort for the long haul.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer and Seamless
  • Back Material Spandex/Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Full
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.