Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
CONDOR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black/Red, XL, PR 1

  • Item # 33J463
  • Mfr. Model # 33J463
  • Catalog Page # N/A
  • Catalog Group # G6873
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black/Red, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with single-layer synthetic leather palms to protect your hands and improve your grip, these multipurpose gloves also feature an open, shirred cuff, making them easy to put on during your busy work day. Each glove mirrors the natural shape of your hand, for more comfortable gripping and freer movements for your thumb.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Black/Red
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material Synthetic Leather/Polyester/Nylon
  • Stitching Material Polyester
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Light Duty Work, Technicians, Surveyors, Carpenters, Assemblers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms