Skip Content

DG
CONDOR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item # 20GY73
  • My Part #
  • Mfr. Model # 20GY73
  • Catalog Page # N/A
  • Catalog Group # H6484
  • UNSPSC # 46181504
Mechanics Gloves,L,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mechanics gloves are designed to protect workers’ hands from impact, nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The wing-cut style of the gloves mirrors the natural shape of the hand for prime comfort. Function-wise the clarino synthetic leather palm provides a firm and secure grip, making these gloves most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction One Piece
  • Back Material Spandex
  • Stitching Material Nylon
  • Cuff Synthetic Leather/Spandex
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms