Skip Content

DG
TM
CONDOR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, S, PR 1

  • Item # 10D871
  • My Part #
  • Mfr. Model # 10D871
  • Catalog Page # N/A
  • Catalog Group # G2639
  • UNSPSC # 46181504
Mechanics Gloves,Black,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These breathable mesh mechanic's gloves offer grip and comfort while also protecting against impact, nicks, and abrasion. The breathable mesh offers comfort in hot environments, and the synthetic leather palm provides extra grip and dexterity. The durable neoprene knuckle padding also provides additional protection from injury. The gloves are recommended for work in assembly, maintenance, construction, and warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Polyester Mesh
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application Pipe Fitters, Electricians, Millwrights, Maintenance Mechanics
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms