Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CONDOR

General Utility High Visibility Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Bla

  • Item # 33J504
  • My Part #
  • Mfr. Model # 33J504
  • Catalog Page # N/A
  • Catalog Group # G6880
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Bla close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $27.36 / pair

Web Price $36.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brightly-colored gloves help you stand out on the jobsite, while Kevlar® lining provides outstanding cut resistance, and a padded palm protects your hands from impact. Mechanics gloves are designed to protect workers’ hands from nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The high visibility of these bright-colored gloves provide personal safety while the knuckle and fingers are reinforced with PVC for additional protection. These gloves are most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size XL
  • Color Black/Orange
  • Palm Material Synthetic Leather/Silicone Dots
  • Back Material Spandex
  • Knuckle Padding Material Rubber
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.