Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

General Utility High Visibility Mechanics Gloves, Synthetic Leather/Neoprene Palm Material, Black/Ye

  • Item # 33J495
  • My Part #
  • Mfr. Model # 33J495
  • Catalog Page # N/A
  • Catalog Group # G6879
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Synthetic Leather/Neoprene Palm Material, Black/Ye close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brightly-colored gloves help you stand out on the jobsite, while Kevlar® lining provides outstanding cut resistance, and a padded palm protects your hands from impact. Mechanics gloves are designed to protect workers’ hands from nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The high visibility of these bright-colored gloves with reflective straps on the middle and ring fingers provide personal safety while protecting against abrasions. Function-wise, the clarino synthetic leather palm with PVC grip and wear panels provides a firm and secure grip. These gloves are most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size S
  • Color Black/Yellow
  • Palm Material Synthetic Leather/Neoprene
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms