Skip Content
WG
TM
CONDOR

General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, Lime Green, XL, P

  • Item # 2RA41
  • My Part #
  • Mfr. Model # 2RA41
  • Catalog Page # N/A
  • Catalog Group # D0734
  • UNSPSC # 46181504
Mechanics Gloves,Hi-Vis,Hook/Loop,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mechanics gloves are designed to protect workers’ hands from impact, nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The high visibility of these bright-colored gloves with reflective straps on the middle and ring fingers provide personal safety while protecting against abrasions. Function-wise, the clarino synthetic leather palm with PVC grip and wear panels provides a firm and secure grip. These gloves are most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size XL
  • Color Lime Green
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Back Material Spandex/Polyester/Foam/Nylon Jersey
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application General Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products