Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CONDOR

General Utility High Visibility Mechanics Gloves, Leather Cowhide Palm Material, Lime Green, S, PR 1

  • Item # 2RA34
  • My Part #
  • Mfr. Model # 2RA34
  • Catalog Page # N/A
  • Catalog Group # D0735
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Leather Cowhide Palm Material, Lime Green, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.17 / pair

Web Price $13.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Colorful, shirred elastic slip-on gloves offer excellent finger dexterity. Leather cowhide grain on the palm protects against cuts and scratches, and ensures high dexterity with enhanced durability. The thumb cut design increases your control over tools and materials. Features include a Stretch Nylon Gusset for extra debris protection, Reinforced Nylon Fourchettes for freedom of mobility plus extended protection, and 3M™ Scotchlite™ reflective material on the knuckle strap.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size S
  • Color Lime Green
  • Palm Material Leather Cowhide
  • Palm Construction Abrasion Resistant
  • Back Material Polyester Mesh
  • Stitching Material Polyester
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.