Skip Content
ST
TM
CONDOR

Gate Valve Lockout, Plastic, Red

  • Item # 48KV22
  • My Part #
  • Mfr. Model # 48KV22
  • Catalog Page # 1996
  • UNSPSC # 46171511
Gate Valve Lockout,2-1/2 in. to 5 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gate valve lockout helps promote safety by eliminating the possibility of accidental valve opening while employees are servicing machinery and equipment. It features a hinged, clamshell housing design, which fully encloses the valve handle and prevents unauthorized access. By keeping valve handles from being turned, it allows them to stay in their position prior to lockout. The gate valve lockout features an octagonal, stop sign shape, and is crafted from durable plastic with a pry-guard design for added safety. Fits up to 5 sizes of valve handle diameters. Secure with up to 3 padlocks (available separately) and stay committed to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries. Fits up to 5 sizes of valve handle diameters.

View More

Technical Specs

  • Item Gate Valve Lockout
  • Color Red
  • Material Plastic
  • Fits Handle Size 2-1/2" to 5"
  • Max. Number of Padlocks 3
  • Padlock Shackle Max. Dia. 9/32"
  • Height 6-7/8"
  • Length 5-3/4"
  • Width 2"
  • Temp. Range 0 Degrees to 250 Degrees F
  • For Use With Gate Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.