Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
CONDOR

S/M Full Body Harness, 5000 lb. Tensile Strength, Blue/Black

  • Item# 7DD48
  • Mfr. Model# 7DD48
  • Catalog Page# N/A
  • UNSPSC# 46182306
S/M Full Body Harness, 5000 lb. Tensile Strength, Blue/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $186.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.32 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Avoid workplace falls from elevated surfaces with a full body harness, worn to enjoin the body with the connecting device in every personal fall arrest system. Harnesses are designed both for construction and industrial users, and contain premium features such as load impact indicators, lanyard keepers, high strength webbing, and a fully adjustable fit. A durable series of everyday use harnesses, Condor Full Body Harnesses provide a solution for most fall protection applications. Your comfort is ensured with multiple straps that can tighten or loosen for a custom, fully adjustable fit.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Size S/M
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Blue/Black
  • Tensile Strength 5000 lb.
  • Includes (1) 45J297
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.