Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Full Body Harness, S/M, 425 lb., Blue/Blk

  • Item# 45J269
  • Mfr. Model# 45J269
  • Catalog Page# 2189
  • Catalog Group# H3933
  • UNSPSC# 46182306
Full Body Harness,S/M,425 lb.,Blue/Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of high-strength polyester webbing and alloy steel hardware, this full-body harness meets the safety requirements you need and the durability you want on construction and industrial jobsites. Your comfort is ensured with multiple straps that can tighten or loosen for a custom, fully adjustable fit. Its features include load-impact indicators and lanyard keepers.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Size S/M
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Blue/Black
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, ANSI Z359.1-2007 / Z359.12-2009
  • Includes Padded Waist Support, Tool Belt and Shoulder Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.