Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CONDOR

Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Pink, Hat Size: 6-1/2 to 8

  • Item # 52LD05
  • My Part #
  • Mfr. Model # 52LD05
  • Catalog Page # 1635
  • Catalog Group # J5422
  • UNSPSC # 46181701
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Pink, Hat Size: 6-1/2 to 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a low-profile design, this cap-style CondorĀ® Hard Hat has a rain trough on sides and back of helmet to help channel moisture away. Its soft brow pad absorbs sweat and is washable and/or replaceable. A 4-point ratchet suspension, adjustable while wearing, makes for a comfortable, custom fit. The hat has universal accessory slots that help fit cap-mounted earmuffs and chin straps (sold separately). Shell is constructed from high-density polyethylene. Suitable for impact- and penetration-resistance requirements.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series SL
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Color Hi-Visibility Pink
  • Fits Hat Size 6-1/2 to 8
  • Shell Material - Head Protection HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSA Z89.1-2014
  • CSA Type Type1
  • CSA Class C,G,E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.