Skip Content

ST
TM
CONDOR

Front Brim Hard Hat, 4 pt. Ratchet Suspension, Orange, Hat Size: 6-1/2 to 8"

  • Item# 31KY35
  • Mfr. Model# 31KY35
  • Catalog Page# 2043
  • Catalog Group# J1815
  • UNSPSC# 46181701
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Orange, Hat Size: 6-1/2 to 8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Your hard hat works by reducing the force of any falling object that hits its shell, and therefore you. To keep your hard hat its most protective, make sure it does not become damaged in any way that would weaken its shell and render it useless to you.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Color Orange
  • Fits Hat Size 6-1/2 to 8"
  • Shell Material Polypropylene
  • Accessory Slots Yes
  • Venting No
  • Standards ANSI/ISEA Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.