Skip Content

DV
CONDOR

Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8

  • Item # 31KY33
  • My Part #
  • Mfr. Model # 31KY33
  • Catalog Page # N/A
  • Catalog Group # J1815
  • UNSPSC # 46181701
Hard Hat,Front Brim,ANSI Type 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Avoid the risk of serious head injury by protecting your head with a hard hat that was designed to improve the safety of your work environment. The hat's accessory slots can be used to attach ear muffs, face shields, and more.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class G, E
  • Series Head protection
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Color Yellow
  • Fits Hat Size 6-1/2 to 8
  • Shell Material Polypropylene
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI/ISEA Z89.1-2009
  • Includes 4-point nylon ratchet suspension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products