DG
CONDOR

Floor Marking Tape, Striped, L, 2" Width, 100 PK

  • Item # 45VR82
  • My Part #
  • Mfr. Model # 45VR82
  • Catalog Page # 1913
  • UNSPSC # 31201520
Floor Marking Tape, Striped, L, 2" Width, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® black and yellow diagonal industrial floor marking angles are designed to help increase safety and awareness in manufacturing, healthcare, and other high-traffic facilities. The diagonal lines help to alert employees of areas intended to stay clear for safety reasons, such as emergency access points, electrical panels, and firefighting equipment.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Striped
  • Safety Tape Color Black,Yellow
  • Width 2"
  • Tape Strip Length 6"
  • Tape Format Die Cut - Tag
  • Die Cut Shape L
  • Material Vinyl
  • Thickness 50 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products