WG
CONDOR

Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 45VR55
  • My Part #
  • Mfr. Model # 45VR55
  • Catalog Page # 1912
  • UNSPSC # 31201520
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® solid-colored floor tape is designed to help keep facilities safe, neat, and organized, while also enhancing overall visual appearance. An alternative to painting lines, it allows facility managers to designate shipping, machining, receiving, and inspection areas. It can also help to section off areas for traffic, staging, and storage. Features peel-and-stick application, along with a beveled edge to improve durability in harsh industrial environments.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Red
  • Width 3"
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 50 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products