Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Floor Marking Tape, Solid, Arrow, 6" Width, 50 PK

  • Item # 45VR45
  • My Part #
  • Mfr. Model # 45VR45
  • Catalog Page # N/A
  • UNSPSC # 31201520
Floor Marking Tape, Solid, Arrow, 6" Width, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® arrows are designed to offer safety and awareness by pointing pedestrians towards specific areas with color-coded designations. They are recommended to direct foot traffic toward safety in emergency situations. Use in manufacturing, healthcare, and other high-traffic facilities or 5s environments.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 6"
  • Tape Strip Length 10"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Arrow
  • Material Vinyl
  • Thickness 50 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products