Skip Content

NC
TM
CONDOR

Floor Marking Tape, Solid, Continuous Roll, 6" Width, 1 EA

  • Item # 45VR12
  • My Part #
  • Mfr. Model # 45VR12
  • Catalog Page # N/A
  • UNSPSC # 31201520
Floor Marking Tape,Purple,Roll,6 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® solid-colored floor tape is designed to help keep facilities safe, neat, and organized, while also enhancing overall visual appearance. An alternative to painting lines, it allows facility managers to designate shipping, machining, receiving, and inspection areas. It can also help to section off areas for traffic, staging, and storage. Features peel-and-stick application, along with a beveled edge to improve durability in harsh industrial environments.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Purple
  • Width 6"
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 50 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.