Skip Content

DV
CONDOR

Flex Tip Mat, 6 ft. L, 3 ft. W, 5/8" Thick, Black

  • Item # 19RC77
  • My Part #
  • Mfr. Model # 19RC77
  • Catalog Page # N/A
  • UNSPSC # 40151552
Flex Tip Mat,Black,3 ft.x6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Best Sanitizers, Inc.™ offers the flex tip mat as an optional floor mat for use with the HACCP SmartStep™ or HACCP DEFENDER™ footwear sanitizing systems (sold separately). Add the flex tip mat with one of the dry step floor treatments (sold separately) to provide a sure-footed surface for exiting the sanitizing systems.

View More

Technical Specs

  • Item Flex Tip Mat
  • Mat Width 3 ft.
  • Mat Color Black
  • Mat Length 6 ft.
  • Mat Thickness 5/8"
  • Thickness 5/8"
  • Mat Backing Material Rubber
  • Antifatigue No
  • Edges Beveled
  • Mat Surface Pattern Rubber Fingertips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products