Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Fleece Jacket,Poly/Nylon,Black,L

  • Item # 2KTG2
  • My Part #
  • Mfr. Model # 2KTG2
  • Catalog Page # N/A
  • Catalog Group # D2505
  • UNSPSC # 53101802
Fleece Jacket,Poly/Nylon,Black,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

This casual outerwear is warm and durable for wearing to the jobsite, but stylish and comfortable enough for everyday wear. The jacket features a nylon lining with a front zipper, detachable sleeves, and 2 chest pockets.

View More

Technical Specs

  • Item Fleece Jacket
  • Size L
  • Fits Chest Size 51"
  • Color Black
  • Material Polyester/Nylon
  • Closure Type Zipper
  • Fabric Weight 9.4 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products