Skip Content
ST
TM
CONDOR

24"W x 40"L Flame-Retardant Treated Cotton Apron, Orange

  • Item # 5WYT1
  • My Part #
  • Mfr. Model # 5WYT1
  • Catalog Page # 1762
  • Catalog Group # D8981
  • UNSPSC # 46181501
FR Treated Cotton Apron,Orange,40" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-neck bib apron has permanently attached waist straps and adjustable metal buckle. The Flame-Retardant Treated Cotton Apron features preshrunk cotton for a reliable fit.

This product has been tested in accordance with ASTM D6413/D6413M-2013a and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Item Flame-Retardant Treated Cotton Apron
  • Flame-Retardant Material Flame-Retardant Treated Cotton
  • Color Orange
  • Length 40"
  • Width 24"
  • Fabric Weight 9 oz.
  • Closure Type Straps w/Metal Buckle
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.