Skip Content

DV
CONDOR

Flame-Retardant Treated Cotton Hat, Orange

  • Item # 4AFX2
  • My Part #
  • Mfr. Model # 4AFX2
  • Catalog Page # N/A
  • UNSPSC # 53102503
Flame-Retardant Treated Cotton Hat, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This knit Flame-Retardant Treated Cotton Hat is designed to wear alone or under your hard hat to help keep you warm in cold conditions.

This product has been tested in accordance with ASTM D6413/D6413M-2013b and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Item Flame-Retardant Treated Cotton Hat
  • Style Beanie
  • Color Orange
  • Flame-Retardant Material Flame-Retardant Treated Cotton
  • Size Universal
  • Covers Head And Ears
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms