Skip Content

 
TM
CONDOR

Flame-Resistant Coverall Rainsuit w/Detachable Hood

Flame-Resistant Coverall Rainsuit w/Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood 
  • Gender Unisex 
  • Color Green 
  • Material PVC 
Size
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
4ML23
2XL

$114.35 / each

Enter location to check availability
Catalog Page #  2138 

Price $114.35 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Green
  • Material PVC
1FBA2
3XL

$114.35 / each

Enter location to check availability
Catalog Page #  2138 

Price $114.35 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Green
  • Material PVC
1FBA3
4XL

$131.35 / each

Enter location to check availability
Catalog Page #  2138 

Price $131.35 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 4XL
  • Color Green
  • Material PVC
4ML20
L

$103.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $103.85 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Green
  • Material PVC
1FBA1
M

$103.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $103.85 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Green
  • Material PVC
4PCR8
S

$103.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $103.85 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size S
  • Color Green
  • Material PVC
4ML22
XL

$103.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $103.85 / each

Technical Specs

  • Item Flame-Resistant Coverall Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Green
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More