DG
CONDOR

Fire Equipment, No Header, Vinyl, 7" x 10", Surface

  • Item # 35GJ39
  • My Part #
  • Mfr. Model # 35GJ39
  • Catalog Page # N/A
  • UNSPSC # 55121704
Fire Equipment, No Header, Vinyl, 7" x 10", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.

View More

Technical Specs

  • Item Fire Dept Sign
  • Sign Subject Matter Fire Equipment
  • Height 7"
  • Width 10"
  • Sign Material Vinyl
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Standpipe For Fire Department Use Only
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.